
Poly-Z-Brite 5 Tier Wire Shelving Starter Unit, 72W x 24D x 63H
Mfr # 24726Z5
Zoro # G308592556
product price: $438.99
/eaKey Features
Width
72 in
Depth
24 in
Height
63 in
Material
Steel
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24726Z5
Zoro #
G308592556
UPC #
707022412896
Country of Origin
China
Dimensions
Width
72 in
Depth
24 in
Height
63 in
Details
Item
Starter Unit
Material
Steel
Color
Clear
Finish
Poly-Z-Brite®
Description
. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.