Zoro Homepage

Poly-Z-Brite Heavy Duty Wire Shelf 30inW x 24inD

  • Mfr # DS2430Z

  • Zoro # G611919293


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Overall Width
30 in
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2430Z
Zoro #
G611919293
UPC #
707022003308
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
30 in
Overall Height
2 in
Overall Depth
24 in

Details

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Item
Wire Shelf

Description

Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included. The Poly-Z-Brite finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a 15 - year Limited Warranty against corrosion. NSF approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.