Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Z-Brite Safety Push Handle 21W

  • Mfr # AE21Z

  • Zoro # G308613602


product price: $39.09
/ea

Key Features

Material
Steel
Color
Clear
Assembled
No
Standards
NSF Certified
Type
Push Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE21Z
Zoro #
G308613602
UPC #
707022450881
Country of Origin
China

Dimensions

Depth
21 in

Details

Material
Steel
Color
Clear
Assembled
No
Standards
NSF Certified
Type
Push Handle
Finish
Poly-Z-Brite
Application
Wet/Dry Locations

Description

Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use. Includes 1 handle and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.