Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly-Z-Brite Utility Cart Handle 21W

  • Mfr # AH21Z

  • Zoro # G908611374


product price: $58.89
/ea

Key Features

Overall Height
33 in
Material
Steel
Color
Clear
Handle Type
U Handle
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH21Z
Zoro #
G908611374
UPC #
707022451109
Country of Origin
China

Dimensions

Overall Height
33 in
Depth
21 in

Details

Material
Steel
Color
Clear
Handle Type
U Handle
Assembled
No
For Use With
Wet/Dry
Type
U Handle
Finish
Poly-Z-Brite
Standards
NSF Certified
Application
Wet/Dry Locations

Description

Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NSF approved for wet or dry use. Includes 1 handle and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.