Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nexel Poly-Z-Brite Wire Dunnage Rack, 30W x 14D x 14H P1430Z

Poly-Z-Brite Wire Dunnage Rack, 30W x 14D x 14H (Discontinued)

  • Mfr # P1430Z
  • Zoro # G708595867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1430Z
Zoro #
G708595867
UPC #
707022364454
Country of Origin
China

Dimensions

Width
30 in
Depth
14 in
Height
14 in

Details

Material
Wire
Color
Clear

Description

Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14H platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.