
Poly-Z-Brite Wire Shelf 24inW x 21inD
Mfr # S2124Z
Zoro # G411938289
product price: $27.29
/eaKey Features
Depth
21 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2124Z
Zoro #
G411938289
UPC #
707022004558
Country of Origin
China
Dimensions
Width
24 in
Depth
21 in
Details
Item
Wire Shelf
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
Description
Nexel S2124Z Poly-Z-Brite Wire Shelf 24inW x 21inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.