Zoro Homepage

Poly-Z-Brite Wire Shelf 54inW x 18inD

  • Mfr # S1854Z

  • Zoro # G211937796


product price: $53.19
/ea

Key Features

Depth
18 in
Material
Steel
Color
Clear
Finish
Poly-Z-Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1854Z
Zoro #
G211937796
UPC #
707022004442
Country of Origin
China

Dimensions

Width
54 in
Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Color
Clear
Finish
Poly-Z-Brite

Description

Nexel S1854Z Poly-Z-Brite Wire Shelf 54inW x 18inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.