
Procedure Cart, Chrome Plated Steel, 68 in H, 48 in W
Mfr # B2273854
Zoro # G611864586
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
24 in
Height
68 in
Color
Silver
Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2273854
Zoro #
G611864586
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
24 in
Height
68 in
Details
Item
Procedure Cart
Color
Silver
Material
Chrome Plated Steel
Description
Catheter Procedure Cart holds all styles and sizes of catheter packages - on hooks, on shelves, or in tote boxes and bins. Catheter hooks are easily secured onto bars and can be adjusted to accommodate peel pouches. Catheters can be easily organized by dedicating a catheter hook or series of hooks to specific types of catheters. Clear plastic label holder attaches to end of hook to identify type of catheter by style, size or application. 5in polyurethane swivel casters 2 with brakes, allow for easy maneuverability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.