
Procedure Cart, Chrome Plated Steel, 68 in H, 48 in W
Mfr # B2273855
Zoro # G511919171
product price:Â $2,063.99
/eaKey Features
Width
48 in
Depth
24 in
Height
68 in
Color
Silver
Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2273855
Zoro #
G511919171
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
24 in
Height
68 in
Details
Item
Procedure Cart
Color
Silver
Material
Chrome Plated Steel
Description
Nexel Chrome Catheter Cart with Baskets, 5in Swivel Casters 2 with Brakes, 48inW x 24inL x 68inH. Catheter Cart & Baskets open wire design provides greater visibility to help find cartons faster, check inventory more efficiently and eliminate opening cartons unnecessarily. Standard Unit consists of nine shelves, 77 catheter baskets and 100 plastic label holders for basket identification. 5in polyurethane swivel casters two with brakes provide easy mobility. Chrome finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.