Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nexel Refrigerated Deli Display Case, 32 Cu. Ft. DC200-HC

Refrigerated Deli Display Case, 32 Cu. Ft. (Discontinued)

  • Mfr # DC200-HC
  • Zoro # G608613272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC200-HC
Zoro #
G608613272
UPC #
707022468916
Country of Origin
China

Dimensions

Overall Depth
32-1/2
Width
78-3/4 in
Height
42-7/8 in

Details

Color
Silver
Refrigerator Item
Deli Display Case
Voltage
115
Construction Material
Steel

Description

Need convenient and compact storage that's cool inside and out. The Nexel Refrigerated Deli Display Case presents cold food and drinks for a variety of businesses. Equipped with transparent glass doors and durable epoxy-coated steel shelving, this freezer is ideal for holding large quantities of goods in delis, convenience stores, and quick service restaurants. An embedded digital thermostat makes it easy for operators to change the temperature at will

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.