Zoro Homepage

S1836SZ Solid Galvanized Shelf 36inW x 18inD

  • Mfr # 933CP30

  • Zoro # G411864892


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
36 in
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933CP30
Zoro #
G411864892
UPC #
707022001977
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
36 in
Overall Depth
18 in

Details

Item
Wire Shelf
Color
Silver
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Galvanized

Description

Nexel S1836SZ Solid Galvanized Shelf 36inW x 18inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.