Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S1848AZ Poly-Z-Brite Quick Adjust Wire Shelf 48inW x 18inD

  • Mfr # 580CP21Z

  • Zoro # G911892241


product price: $44.89
/ea

Key Features

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Overall Width
48 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580CP21Z
Zoro #
G911892241
UPC #
707022001656
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
18 in

Details

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Item
Wire Shelf

Description

Nexel S1848AZ Poly-Z-Brite Quick Adjust Wire Shelf 48inW x 18inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion. Must use standard top and bottom shelf for stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.