Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S2460AZ Poly-Z-Brite Quick Adjust Wire Shelf 60inW x 24inD

  • Mfr # 580CP26Z

  • Zoro # G411864786


product price: $60.29
/ea

Key Features

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Overall Width
60 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580CP26Z
Zoro #
G411864786
UPC #
707022001755
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
24 in

Details

Color
Clear
Finish
Poly-Z-Brite
Material
Steel
Item
Wire Shelf

Description

Nexel S2460AZ Poly-Z-Brite Quick Adjust Wire Shelf 60inW x 24inD. Customize your shelving units with additional Quick Adjust shelves or mix shelves and posts to create a custom unit to maximize storage space. Poly-Z-Brite features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf, 4 suspension hooks, and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion Must use standard top and bottom shelf for stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.