
S2472SZ Solid Galvanized Shelf 72inW x 24inD
Mfr # 933CP37
Zoro # G211864962
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Overall Width
72 in
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
933CP37
Zoro #
G211864962
UPC #
707022002042
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
72 in
Overall Depth
24 in
Details
Item
Wire Shelf
Color
Silver
Assembled/Unassembled
Assembled
Shelving Material
Steel
Finish
Galvanized
Description
Nexel S2472SZ Solid Galvanized Shelf 72inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.