
Space-Trac, 4 Unit, Chrome High Density Shelving, 48inW x 24inD x 88inH, 12ft Length
Mfr # 795987
Zoro # G411937619
product price:Â $2,486.99
/eaKey Features
Width
48 in
Depth
24 in
Height
88 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
795987
Zoro #
G411937619
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48 in
Depth
24 in
Height
88 in
Length
12 in
Details
Item
High Density Shelving
Material
Steel
Color
Silver
Finish
Chrome Plated
Includes
(2) Stationary, (2) Mobile
Description
High density mobile storage systems help you double your storage capacity using minimal space. These unique overhead track systems provide instant access to inventory while freeing floor space and increasing the number of shelving units used in a designated area. Ideal for dry storage, coolers and walk-in freezers. Utilizes 2 stationary units; one on each end, connected with an overhead track that allows mobile shelving units in between to smoothly shift side-to-side for easy access to inventory and stock items. Includes two 12ftL overhead stainless steel tracks. Guide tracks connect units together for an easy slide-along track shelving system. 4 height adjustable shelves on each shelving unit features an open wire design for air, light and sprinkler penetration while minimizing dust accumulation. Shelves adjust at 1in increments. Each mobile unit includes 4 5in polyurethane casters. Chrome features an electro-plated nickel-chrome finish for a brilliant high gloss. Assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.