Stainless Steel, 5 Tier, Wire Shelving Add-On Unit, 36W x 14D x 86H

  • Mfr # A14368S5

  • Zoro # G608592713


product price:  $507.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On Unit
Width
36 in
Depth
14 in
Height
86 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A14368S5
Zoro #
G608592713
UPC #
707022426039
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
14 in
Height
86 in

Details

Item
Add-On Unit
Shelving Type
Add-On Unit
Material
304 Stainless Steel
Number of Shelves
5
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Stainless Steel features a smooth, attractive, electro polished finish is designed to handle extreme wet, hot or cold environments. This stainless steel wire shelving is NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.