Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 30W x 21D x 86H
- Mfr # 21308S5
- Zoro # G508592769
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Depth
21 in
Height
86 in
Material
304 Stainless Steel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21308S5
- Zoro #
- G508592769
- UPC #
- 707022426725
- Country of Origin
- China
- Item
- Starter Unit
- Shelving Type
- Starter Unit
- Material
- 304 Stainless Steel
- Number of Shelves
- 5
- Color
- Stainless Steel
- Finish
- Stainless
- Standards
- NSF Certified
- Shelf Style
- Flat Wire
- Shelf Capacity
- 800 lb
Dimensions
- Width
- 30 in
- Depth
- 21 in
- Height
- 86 in
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.