
Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 42W x 18D x 74H
Mfr # 18427S5
Zoro # G608593826
product price:Â $644.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Width
42 in
Depth
18 in
Height
74 in
Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18427S5
Zoro #
G608593826
UPC #
707022429276
Country of Origin
China
Dimensions
Width
42 in
Depth
18 in
Height
74 in
Details
Item
Starter Unit
Shelving Type
Starter Unit
Material
304 Stainless Steel
Number of Shelves
5
Color
Stainless Steel
Finish
Stainless
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire
Description
Stainless Steel Starter Units feature a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength Shelves easily adjust without tools at 1 increments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.