Zoro Homepage

Stainless Steel Divider, 18D x 8H

  • Mfr # AD818S

  • Zoro # G408612390


product price: $35.15
/ea

Key Features

Overall Height
8 in
Overall Depth
18
Decking Material
Steel
Color
Silver
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD818S
Zoro #
G408612390
UPC #
707022451468
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Depth
18

Details

Decking Material
Steel
Color
Silver
Item
Shelf Divider
Assembled/Unassembled
Assembled
Wire Shelving Finish
Stainless Steel

Description

Stainless Steel Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.