Zoro Homepage

Stainless Steel Drawer, 15W x 20D

  • Mfr # 319129

  • Zoro # G909146455


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Type
Drawer
Material
Stainless Steel
Height
5 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319129
Zoro #
G909146455
UPC #
707022325820
Country of Origin
China

Dimensions

Height
5 in
Width
15 in
Depth
20 in

Details

Color
Silver
Type
Drawer
Material
Stainless Steel

Description

Stainless Steel drawer measuring 15W x 20D x 5H, keeps your work surface organized. Easily attaches with machine screws for all Global Industrial stainless steel workbenches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.