Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Utility Cart Handle 24W

  • Mfr # AH24S

  • Zoro # G508611415


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Overall Height
33 in
Material
Steel
Color
Stainless Steel
Handle Type
U Handle
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH24S
Zoro #
G508611415
UPC #
707022451277
Country of Origin
China

Dimensions

Overall Height
33 in
Depth
24 in

Details

Material
Steel
Color
Stainless Steel
Handle Type
U Handle
Assembled
No
For Use With
Wet/Dry
Finish
Stainless Steel

Description

Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Includes 1 handle and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.