Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Wire Ledge, 42W x 4H

  • Mfr # AL442S

  • Zoro # G808826922


product price: $27.89
/ea

Key Features

Overall Height
4 in
Material
Steel
Finish
Stainless
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL442S
Zoro #
G808826922
UPC #
707022451574
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Height
4 in

Details

Item
Ledge
Material
Steel
Finish
Stainless
Color
Silver

Description

Stainless Steel Ledge Snaps onto perimeter of shelf providing 4H retaining ledge. If higher ledge is required, stack for 8, 12, etc. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.