Zoro Homepage

Stainless Steel Wire Shelf, 24W x 14D

  • Mfr # S1424S

  • Zoro # G308591849


product price: $63.25
/ea

Key Features

Material
Steel
Max. Depth
14 in
Type
Wire Shelf
Width
24 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1424S
Zoro #
G308591849
UPC #
707022422383
Country of Origin
China

Dimensions

Max. Depth
14 in
Width
24 in

Details

Material
Steel
Type
Wire Shelf
Finish
Stainless Steel
Knob Color
Silver

Description

Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.