Zoro Homepage

Stainless Steel Wire Shelf, 30W x 18D

  • Mfr # S1830S

  • Zoro # G608658235


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Stainless
Load Capacity
800 lb
Material
Steel
Opening Depth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1830S
Zoro #
G608658235
UPC #
707022422475
Country of Origin
China

Dimensions

Opening Depth
18
Opening Width
30 in

Details

Color
Silver
Finish
Stainless
Load Capacity
800 lb
Material
Steel
NSF Certified
Yes
Item
Wire Shelf

Description

Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.