Zoro Homepage

Stainless Steel Wire Shelf 72inW x 24inD

  • Mfr # S2472S

  • Zoro # G911938208


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Stainless
Material
Steel
Overall Width
72 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2472S
Zoro #
G911938208
UPC #
707022005159
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Depth
24 in

Details

Color
Silver
Finish
Stainless
Material
Steel
Item
Wire Shelf

Description

Nexel S2472S Stainless Steel Wire Shelf 72inW x 24inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.