
Stainless Steel Wire Shelving, Gray 48 x 24 x 86 in.
Mfr # 24488SS
Zoro # G316346905
product price:Â $1,770.46
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24488SS
Zoro #
G316346905
UPC #
-
Country of Origin
China
Description
Nexel Stainless Steel Wire Shelving Stainless Steel Wire Shelving Starter Unit Global's top quality stainless steel. Shelves adjust without tools and align on numbered posts at 1in increments. Easy assembly. This Starter Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Specifications Width Inches: 48 Depth Inches: 24 Height Inches: 86 Color Finish: Gray Assembly: Unassembled Construction: Stainless Steel Shelf Capacity Lbs: 800 Shelf Quantity: 4 Wire Finish Type: Stainless Steel Wire Shelving Product Type: Stand-Alone Units
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.