Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Unit 18 D, 48 in W, 63 in H, Tan

  • Mfr # PM18486N

  • Zoro # G208612682


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Material
Steel/Plastic
Color
Tan
Finish
Nexelon®
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM18486N
Zoro #
G208612682
UPC #
710552505433
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
18
Overall Height
63 in

Details

Shelving Type
Starter Unit
Material
Steel/Plastic
Color
Tan
Finish
Nexelon®
Assembled/Unassembled
Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.