
Starter Unit 18 D, 48 in W, 74 in H, Tan
Mfr # PM18487N
Zoro # G908612548
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Material
Steel/Plastic
Color
Tan
Finish
Nexelon®
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM18487N
Zoro #
G908612548
UPC #
710552505648
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
18
Overall Height
74 in
Details
Shelving Type
Starter Unit
Material
Steel/Plastic
Color
Tan
Finish
Nexelon®
Assembled/Unassembled
Unassembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.