Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Unit 18 in D, 36 in W, 74 in H, 4 Shelves, Tan

  • Mfr # 18367CSP

  • Zoro # G708612533


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Overall Width
36 in
Overall Depth
18 in
Overall Height
74 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18367CSP
Zoro #
G708612533
UPC #
710552505303
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
74 in

Details

Shelving Type
Starter Unit
Number of Shelves
4
Material
Plastic
Color
Tan
Shelf Capacity
300 lb
Shelf Type
Flat Solid
Standards
NSF Certified
Assembled/Unassembled
Unassembled
Finish
Chrome

Description

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.