Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Unit 21 D, 42 in W, 86 in H, 5 Shelves, Tan

  • Mfr # PM21428N5

  • Zoro # G608596513


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Number of Shelves
5
Material
Steel/Plastic
Color
Tan
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM21428N5
Zoro #
G608596513
UPC #
707022421027
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Depth
21
Overall Height
86 in

Details

Shelving Type
Starter Unit
Number of Shelves
5
Material
Steel/Plastic
Color
Tan
Assembled/Unassembled
Unassembled
Shelf Type
Flat Vented
Shelf Capacity
400 lb
Finish
Nexelon
Standards
NSF Certified

Description

. Nexelite Starter Units are perfect for storing all your goods, materials and inventory. Sturdy frame comes in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Open on all four sides for complete access and superior ventilation. Starter Unit includes 4 posts with leveling feet, 4 plastic mat shelves and plastic snap on sleeves to secure shelves to posts. Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.