Zoro Homepage

Starter Unit 24 in D, 48 in W, 63 in H, 4 Shelves, Tan

  • Mfr # 24486ESP

  • Zoro # G308612612


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Overall Width
48 in
Overall Depth
24 in
Overall Height
63 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24486ESP
Zoro #
G308612612
UPC #
707022434119
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
63 in

Details

Shelving Type
Starter Unit
Number of Shelves
4
Material
Plastic
Color
Tan
Shelf Type
Flat Solid
Assembled/Unassembled
Unassembled
Finish
Nexelate
Standards
NSF Certified

Description

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage, freezers and coolers. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.