Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Unit 24 in D, 48 in W, 74 in H, 4 Shelves, Tan

  • Mfr # 24487ESP

  • Zoro # G308612551


product price: $559.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter Unit
Overall Width
48 in
Overall Depth
24 in
Overall Height
74 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24487ESP
Zoro #
G308612551
UPC #
707022434126
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
74 in

Details

Shelving Type
Starter Unit
Number of Shelves
4
Material
Plastic
Color
Tan
Assembled/Unassembled
Unassembled
Standards
NSF Certified
Finish
Nexelate
Shelf Type
Flat Solid

Description

Solid Plastic Shelf Starter Unit These shelf units are ideal for dry storage, freezers and coolers. Starter Unit includes 4 posts with leveling feet, 4 solid plastic shelves and plastic snap on sleeves to secure shelves to posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.