Steel, 2 Shelves, 30 in L, 24 in W, 42 in H

  • Mfr # 2430N2EP

  • Zoro # G708611345


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Length
30 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430N2EP
Zoro #
G708611345
UPC #
710552521747
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42 in
Overall Length
30 in
Overall Width
24 in
Wheel Diameter
8 in
Depth
30 in

Details

Material
Steel
Color
Silver
Wheel Type
Pneumatic, 2 Swivel, 2 Rigid
Number of Shelves
2
Assembled/Unassembled
Unassembled
Standards
NSF Certified
Gauge
12 ga
Shelf Capacity
800 lb
Type
Wire Cart
Finish
Nexelate

Description

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 8 pneumatic stem casters, 2 swivel, 2 rigid. 1200 lb load capacity. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.