Steel, 24 in L, 18 in W, 40 in H
- Mfr # B3055270
- Zoro # G911892517
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Height
40 in
Overall Length
24 in
Overall Width
18 in
Material
Steel
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3055270
- Zoro #
- G911892517
- UPC #
- 707022479110
- Country of Origin
- China
- Material
- Steel
- Color
- Green
- Assembled/Unassembled
- Unassembled
- Finish
- Poly-Green
Dimensions
- Overall Height
- 40 in
- Overall Length
- 24 in
- Overall Width
- 18 in
Description
Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters. 1200 lb load capacity. Poly-Green features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 1 safety push handle, and 4 polyurethane swivel casters. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.