Zoro Homepage

Steel, 30 in L, 21 in W, 40 in H

  • Mfr # B3144275

  • Zoro # G511892177


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Length
30 in
Overall Width
21 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3144275
Zoro #
G511892177
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Length
30 in
Overall Width
21 in

Details

Material
Steel
Color
Black
Assembled/Unassembled
Unassembled

Description

Nexel Shelf Carts open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Black Epoxy features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 3 shelves, 4 posts, and 4 polyurethane swivel casters, 2 with brakes. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.