Steel, 36 in L, 18 in W, 38 in H

  • Mfr # 184285

  • Zoro # G208591529


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184285
Zoro #
G208591529
UPC #
707022330930
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Steel
Color
Silver
Finish
Stainless Steel
Type
Stock Cart
Assembled/Unassembled
Unassembled

Description

Steel Utility Cart features 16-gauge steel shelves with 2 deep hemmed trays.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.