Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 36 in L, 24 in W, 38 in H

  • Mfr # 184286

  • Zoro # G308610267


product price: $555.29
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184286
Zoro #
G308610267
UPC #
707022333290
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
38 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Type
Stock Cart
Finish
Stainless Steel

Description

Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.