Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 42 in L, 24 in W, 39 in H

  • Mfr # 2442P2C

  • Zoro # G608611407


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
42 in
Overall Width
24 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2442P2C
Zoro #
G608611407
UPC #
710552513483
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
42 in
Overall Width
24 in

Details

Material
Steel
Color
Silver
Type
General Purpose Cart
Assembled/Unassembled
Unassembled
Finish
Chrome

Description

Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5 polyurethane stem casters. 1200 lb load capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.