
Steel Mobile Rack, 24 in D x 69 in H x 48 in W, Silver
Mfr # 832210
Zoro # G211937666
product price:Â $739.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
69 in
Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
832210
Zoro #
G211937666
UPC #
707022022927
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
69 in
Details
Color
Silver
Material
Steel
Item
Mobile Rack
Assembled/Unassembled
Unassembled
Description
Attractive enough for merchandise display, yet durable enough for warehouse inventory picking, the tough chrome plated wire construction of this 3 level storage rack reduces dust accumulation and permits ventilation. Each bin level allows easy viewing and access, handles a 125 lb. capacity and can be angled up or down or kept level. Top and bottom shelves for added storage. Total unit capacity 800 lbs. Accessorize with 20in deep Bin Dividers shownto keep items organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.