
Sterile Wrap Rack, Chrome Plated Steel, 68 in H, 24 in W
Mfr # B2273851
Zoro # G311938037
product price: $359.99
/eaKey Features
Width
24 in
Depth
60 in
Height
68 in
Color
Silver
Material
Chrome Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B2273851
Zoro #
G311938037
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24 in
Depth
60 in
Height
68 in
Details
Item
Sterile Wrap Rack
Color
Silver
Material
Chrome Plated Steel
Assembly Required
Yes
Description
Nexel Industries products are trusted for their rigidity and strength which is why they are used extensively in the food service, healthcare, industrial and commercial markets. Warranted against rust corrosion these products come with maximum storage space and are easy to clean and maintain. Features: Sterile wrap rack conveniently holds sterile wraps. Chrome finish. 5in polyurethane swivel casters 2 with brakes provide easy maneuverability. Adjustable carrier assembly in 1in increments. 4 adjustable 1in square bars. Overall 68ftftH x 60inL x 24ftftW .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.