Shop NEXEL
See all product information
Create Account
Stock Cart, Steel, 48 in L, 24 in W, 38 in H
- Mfr # 489064
- Zoro # G811892495
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489064
- Zoro #
- G811892495
- UPC #
- 707022011341
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 38 in
- Overall Length
- 48 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Color
- Gray
- Item
- Stock Cart
- Assembled/Unassembled
- Unassembled
- Finish
- Galvanized
Description
Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. 18 gauge galvanized steel shelves have clear epoxy coating to provide years of service. Shelves adjust on 1in increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5in x 1-1/4in polyurethane swivel casters with donut bumpers to help protect walls. 38inH. Easy assembly.This product has Limited Warranty of 1 Year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.