Zoro Homepage

Three-Sided Frame, Nexelon, 24x24

  • Mfr # DF2424N

  • Zoro # G508591861


product price: $33.65
/ea

Key Features

Overall Depth
24
Decking Material
Steel
Color
Blue
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2424N
Zoro #
G508591861
UPC #
710552514572
Country of Origin
China

Dimensions

Overall Depth
24
Overall Width
24 in

Details

Decking Material
Steel
Color
Blue
Assembled/Unassembled
Assembled

Description

Provides a rigid structure without the need for a shelf. Constructed of 1 square steel tubing. Global's premium quality, exclusive Nexelon wire shelving has a unique, super-tough finish that withstands wet, hot or cold extremes. The brilliant blue metallic surface resists impacts and chemicals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.