Zoro Homepage

Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H

  • Mfr # TR1624Z

  • Zoro # G308612421


product price: $34.99
/ea

Key Features

Overall Height
8.5 in
Overall Depth
24
Decking Material
Steel
Color
Clear
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1624Z
Zoro #
G308612421
UPC #
707022021623
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
8.5 in
Overall Depth
24
Overall Width
16 in

Details

Decking Material
Steel
Color
Clear
Item
Drying Rack
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Poly-Z-Brite®
Application
Wet/Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.