
Utility Cart w/2 Shelves & Poly Casters, 1200 lb. Capacity, 36inL x 18inW x 39inH
Mfr # 168207
Zoro # G011864124
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Finish
Nexelate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
168207
Zoro #
G011864124
UPC #
707022001083
Country of Origin
Multiple
Dimensions
Outside Length
36 in
Details
Material
Steel
Color
Silver
Item
Wire Cart
Assembled
No
Finish
Nexelate
Description
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters. 1200 lb load capacity. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 2 U handles, snap-on sleeves and polyurethane swivel casters. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.