
Vented Plastic Mat Shelf, 42inW x 21inD
Mfr # FM2142N
Zoro # G811937417
product price: $62.45
/eaKey Features
Color
Beige/Blue
Overall Width
42 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Finish
Nexelon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM2142N
Zoro #
G811937417
UPC #
707022022118
Country of Origin
China
Dimensions
Overall Width
42 in
Overall Depth
21 in
Details
Item
Wire Shelf
Color
Beige/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Finish
Nexelon
Description
Nexelite Shelves are perfect for storing all your goods, materials and inventory. Customize your shelving unitswith additional shelves or mix shelves and posts to create a unique unit. Sturdy frame comes in Nexelon finish. Polymer composition shelf mats are of a modular design allowing easy removal for cleaning. They have a vented open grid surface that is smooth and crevice-free. Polymer material will never dent, chip, rust, or corrode. Shelf includes plastic snap on sleeves to secure shelves to posts. NEXGard, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. Features: Polymer composition shelf mats. Open design to maximize air and light circulation and minimize dust accumulation. Includes shelf and snap on sleeves. Shelves easily adjust without tools at 1in increments. NEXGard anti-microbial agent. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.