Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wine Bottle Rack, 45 Bottle 36inW x 14inD x 42inH, Chrome

  • Mfr # B2276484

  • Zoro # G311937689


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Height
42 in
Width
36 in
Color
Silver
Material
Steel
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2276484
Zoro #
G311937689
UPC #
707022422017
Country of Origin
China

Dimensions

Height
42 in
Width
36 in
Depth
14 in

Details

Color
Silver
Material
Steel
Assembly Required
Yes

Description

Nexel WS14365C Wine Bottle Rack - 45 Bottle 36inW x 14inD x 42inH. Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36in wide shelves accommodate 9 bottles and the 48in wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4in ledge along the rear of the shelf. The use of 188735 Foot Plate is recommended for additional stability. b>Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves. Open design maximizes air and light circulation and minimizes dust accumulation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.