Wine Bottle Rack, Double Wide 4 Shelf Wall Mount 52 Bottle 96W x 14D x 34H

  • Mfr # WS48262C

  • Zoro # G908596657


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Width
96 in
Depth
14 in
Height
34 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS48262C
Zoro #
G908596657
UPC #
710552521013
Country of Origin
China

Dimensions

Width
96 in
Depth
14 in
Height
34 in

Details

Material
Steel
Color
Silver

Description

Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. These units accommodate 96 bottles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.