Wine Bottle Rack, Single Wide 3 Shelf Wall Mount 36 Bottle 48W x 14D x 34H

  • Mfr # WS4839C

  • Zoro # G008596663


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Depth
14 in
Height
34 in
Material
Steel
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4839C
Zoro #
G008596663
UPC #
710552521044
Country of Origin
China

Dimensions

Width
14 in
Depth
14 in
Height
34 in

Details

Material
Steel
Number of Shelves
3
Color
Silver
Finish
Chrome
Shelf Capacity
100 lb

Description

Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. These units accommodate 36 bottles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.