Shop NEXEL
See all product information
Create Account
Wire Cart, Steel, 30 in L, 18 in W, 39 in H
- Mfr # B2276528
- Zoro # G411864373
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Overall Height
39 in
Overall Length
30 in
Overall Width
18 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2276528
- Zoro #
- G411864373
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Wire Cart
- Finish
- Nexelate
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 39 in
- Overall Length
- 30 in
- Overall Width
- 18 in
Description
Open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5in polyurethane stem casters. 1200 lb load capacity. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 2 shelves, 2 U handles, snap-on sleeves and polyurethane swivel casters. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.