Wire Security Truck, Chrome, 18inW x 36inL x 69inH, Polyurethane, 4 Swivel Casters
- Mfr # 800389
- Zoro # G611892480
product price:
$
775.99
/ea
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800389
- Zoro #
- G611892480
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Assembled
- Assembled
Dimensions
- Outside Length
- 36 in
Description
These Security Trucks feature the same quality construction as the stationary security units. Keep valuable items such as meats, liquor, silver, pharmaceuticals, syringes and expensive tools secure and at the same time be able to transport them throughout your facility. Lockable doors opens a full 270° prevent items from falling out of truck while in transit. Includes 2 Wire Shelves, 4 63in Posts, 1 Door Set, 1 Back and Side Set, Shelf Clips, and 4 5in Polyurethane Swivel Casters. Compact size makes it ideal for permanent inventory storage. 69in Overall Height. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Order Interior Shelves Separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.